Piston compressor
Piston compressor
COMPR-EL-BELT-DRIVE-3HP-1PH-270LTR
Art.-no. 0701380035
EAN 4099618626616
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Type description | Belt Driven Air Compressor |
Motor output | 2.2 kW |
Max. pressure | 10 bar |
Tank capacity | 270 l |
Intake air capacity | 390 l/min |
Nominal voltage | 240 V/AC |
Frequency | 50 Hz |
Rotation speed | 390 1/min |
Min./max. temperature conditions | 0 to 40 °C |
Cable length | 1.5 m |
Length x width x height | 1640 x 560 x 1130 cm |
Weight of machine | 300 kg |