Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Piston compressor

Piston compressor
COMPR-EL-BELTDRIVE-3HP-230V-100LTR

Art.-no. 9501007245

EAN 4062856512553

Individual price display after login
Piston compressor

Art.-no. 9501007245

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Belt Driven Air Compressor

Motor output

2.2 kW

Max. pressure

10 bar

Tank capacity

100 l

Intake air capacity

320 l/min

Nominal voltage

220 V/AC

Frequency

50 Hz

Rotation speed

1050 1/min

Min./max. temperature conditions

0 to 40 °C

Cable length

1.5 m

Length x width x height

119 x 43 x 82 cm

Number of cylinders

2

Number of quick-action couplings

4

Weight of machine

80 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information