Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Piston compressor

Piston compressor
COMPR-EL-PISTON-2H-10HP-3PH-500LTR

Art.-no. 0701380210

EAN 4099618618512

Individual price display after login
Piston compressor

Art.-no. 0701380210

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BELT DRIVER PISTON COMPRESSOR

Motor output

15 kW

Max. pressure

11 bar

Tank capacity

500 l

Intake air capacity

2460 l/min

Nominal voltage

380 V/AC

Frequency

50 Hz

Rotation speed

1250 rpm

Min./max. temperature conditions

0 to 40 °C

Cable length

1.5 m

Length x width x height

2010 x 650 x 1400 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information