Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Piston ring pliers

Piston ring pliers
PSTRGPLRS-(D105-160MM)

Art.-no. 071557 25

EAN 4066443105616

Individual price display after login
Piston ring pliers

Art.-no. 071557 25

Individual price display after login
Quantity
PU
x 8 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For inserting and removing piston rings
  • For inserting and removing piston rings

  • Design: Bright nickel-plated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

240 mm

Length in inches

9-1/2 in

Min./max. piston diameter

105-160 mm

Min./max. piston diameter in inches

3-1/2-5-1/2 in

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information