Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Piston ring strap

Piston ring tensioning strap
PSTRGTENSSTRP-(D60-125MM)

Art.-no. 071557 26

EAN 4011231743556

Individual price display after login
Piston ring strap

Art.-no. 071557 26

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With wrench, continuously adjustable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. piston diameter

60-125 mm

Height

80 mm

Number of tie straps

2 PCS

Min./max. clamping width

60-125 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information