Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pitman arm puller for ball bearings, sprockets, pinions, pitman arms and similar parts

Pitman arm extractor
LENKSTOCKHEBEL-ABZIEHER 1776-100

Art.-no. 1952000128

EAN 4000896135950

Individual price display after login
Pitman arm puller for ball bearings, sprockets, pinions, pitman arms and similar parts

Art.-no. 1952000128

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • The clamp clip presses the pulling hook firmly against the parts being removed

  • Special steel

  • Galvanised surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type

Metric thread

Clamping depth

100 mm

Max. clamping width

90 mm

Product weight (per item)

1750.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information