Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Plan protection pouch

Tarpaulin pocket
PROTPOKT-DINA0-B900-L1250

Art.-no. 071564 03

EAN 4038898029809

Individual price display after login
Plan protection pouch

Art.-no. 071564 03

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For the secure yet visible storage of documents

UV protection

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Transparent

Product weight (per item)

195.000 g

Suitable for

DIN A0

Width

900 mm

Length

1250 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information