Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Planishing assortment in sheet-steel box

Bodywork tool assortment
PANBET-SORT-BEATOUTTOOLS-9PCS

Art.-no. 071574 70

EAN 4011231748308

Individual price display after login
Planishing assortment in sheet-steel box

Art.-no. 071574 70

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Weight: 11 kg



Contents: 9 pcs.


  • Round anvil

  • Hand anvil, heel shape

  • Hand anvil for mudguards

  • Lever and planishing tool, small version

  • Lever and planishing tool, strongly angles

  • Planishing hammer, long version

  • Shrink, planishing and finishing hammer, grid

  • Shrink, planishing and finishing hammer

  • Special peen planishing hammer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

9 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information