Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Plast PT ® plastic paint

Plastic dyer Plast PT
PLADYER-PLASTIC-BLACK-75ML

Art.-no. 08932801

EAN 4066443140228

Individual price display after login
Plast PT ® plastic paint

Art.-no. 08932801

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For visual care of all plastic parts on a car
  • Solvent-free

  • High-quality, emulsion-based plastic paint

  • Return faded plastic to look like new

  • Easy to use

  • Do not apply or store at temperatures below +7 °C
Notice

When being applied, plastic paint is sensitive to moisture. Therefore, do not apply in the rain or bring into contact with water shortly after application.


Do not apply in direct sunlight.


Plast-PT plastic paint must not be mixed with other, third-party paints as the specific properties may no longer be achieved.


Harmful to health if swallowed. Keep out of reach of children.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Bumpers, synthetic leather roofs, folding roofs (including fabric), plastic interior panelling, rubber parts, water hoses, running board panels etc.

Instructions

Shake before use. Dampen the sponge with water and clean the plastic to be treated with the rough side of the sponge. Slightly squeeze out the sponge. Apply plastic paint to the smooth side of the sponge and evenly rub into the part being treated. Remove unwanted colour from trim strips and varnished surfaces after application. Plastic paint already dried on can be loosened again with damp plastic paint.

Contents

75 ml

Product weight (per item)

142.834 g

Colour

Black

pH value

8.0-9.0

Shelf life from production

90 Month

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 4
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information