Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Plastering trowel

Plasterers' spatula stainless steel wooden handle
PLSTSPTLA-SST-WOHNDL-W100MM

Art.-no. 5771101210

EAN 4048539508815

Individual price display after login
Plastering trowel

Art.-no. 5771101210

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Rust-proof spatula with wooden handle

Rust-proof


Stainless steel blade and tang



Easy to work with


Handle in waxed, natural-coloured beech wood

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of blade

Stainless steel

Sheet width

100 mm

Material thickness

0.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information