Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Plastic LED torch

LED torch, adjustable focus
TRCH-LED-PLA/RBR-(ADJ-FOCUS)-L13CM

Art.-no. 0827901

EAN 4050641021885

Individual price display after login
Plastic LED torch

Art.-no. 0827901

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Light out-put: 200lumen


  • Focus:6000lx @1.0m

  • Defocus:600 lx @1.0m


Illuminate Distance: 150m ( focus)



Strong and durable body


With ABS material plus rubber grip.



Battery type: 3pcs AAA batteries



Light duration 3 hours, afterwards the light output drops to 10%.



Moving lamp head


Focal point can be focused



One-hand sliding carriage focusing mechanism

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor users in industry, skilled trades, hobby and leisure sectors.

Luminous flux

200 lm

Adjustable focus

Yes

Lighting range

150 m

IP protection class

IP X6

Battery designation

Micro AAA; LR03

Number of rechargeable batteries/batteries

3 PCS

Material of housing

Plastic

Surface

Plastic

Colour

Black grey

Number of lamps

1 PCS

Included in delivery

Torch, 3pcs Wurth AAA Alkaline battery

Colour of light

Cold white (CW)

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
High Power battery

BTRY-ALKALI-AAA-MICRO-LR03-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information