Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Plastic cavity anchor W-KH

Plastic cavity anchor W-KH
DWL-(W-KH)-PLA-(9-13)-10X50

Art.-no. 090341013

EAN 4011231846363

Individual price display after login
Plastic cavity anchor W-KH

Art.-no. 090341013

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High quality plastic cavity anchor for attachment to panel materials

Anchor made of high-quality polyamide (nylon)


For fastening to panel materials up to 19 mm in thickness



No spinning in drill hole


Due to anti-rotation lock on collar, where correct drill hole diameter is selected



Anchor expands in cavity automatically


No assembly set tool required



For assembly, we recommend the ASSY®-D screw ∅ 4-5 mm



Can also be used in solid construction materials

Notice
  • To be used in conjunction with ASSY®-D screw ∅ 4-5 mm or wood and chipboard screw diameter 4-5 mm without drill tip, ring thread, counter thread

  • For secondary fastenings

  • Tighten screw by hand only — do not use a cordless screwdriver

  • When tightening the screw, ensure that the screw is not over-tightened (danger of breaking)
Drill the hole
Insert peg
Knock in anchor until flush
Tighten screw with screwdriver
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For fastening to gypsum plasterboard, gypsum fibreboard, hard fibre, chipboard and other panel materials and boards of up to 19 mm thickness

  • For mounting light attachments such as rails, sheet metal, information signs, small picture frames etc.

Type description

W-KH

Anchor diameter

10 mm

Anchor length (l) (l)

50 mm

Max. attachment height (d a)

13 mm

Material

PA - Polyamide

Min. required screw diameter

4 mm

Max. required screw diameter

5 mm

Hole diameter in component (d Bau)

6 mm

Required screw length (l s)

40 mm + thickness of the add-on part

Nominal drill diameter (d 0) - condition

8 (concrete) - 10 (other substrates)

Drill hole depth (t)

55 mm

Min. attachment height (d a) (da)

9 mm

Performance data

Anchor diameter [mm] 10
Recommended
tensile load
Concrete ≥ B20 Frec [kN] 0,3
Solid brick 0,2
Vertically perforated brick 0,1
Hollow sand-lime brick 0,2
Gypsum plasterboard
d = 12 mm
0,08
Recommended shear load Concrete ≥ B25 Frec [kN] 0,5
Solid brick 0,4
Vertically perforated brick 0,3
Hollow sand-lime brick 0,4
Gypsum plasterboard
d = 12 mm
0,2

Characteristic values

Drill hole depth t ≥ [mm] = anchor length + 5 mm
Screw length lscr [mm] 40 + component to be attached
Thread ∅
(screw)
dthr [mm] 4-5
Nominal drill ∅ ddrl. [mm] 8 (concrete) - 10 (other base materials)
Hole dia. in component dcom [mm] 6
Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4,5X50/44

Without drill tip, for use with plastic anchors
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D8,0-L165-WL100MM

The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information