Plastic end cap, round For pipes
Plastic end cap round
ECAP-PLA-PIP-BLACK-25X2
Register now and access more than 125,000 products
- Round head shape
- Resistant to wear and abrasion
- Splash-proof; prevents moisture from entering pipe structures
If the caps are used to close off holes or threads, choose end caps with a greater diameter than the hole that is to be closed off (press fit).
![]() | |
Outer diameter (d1) | 25 mm |
Suitable for pipe thickness (t1) | 1 - 2 mm |
Height (h1) | 15 mm |
Material | LDPE - Low density polyethylene |
Colour | Jet black RAL 9005 |
RoHS-compliant | Yes |
Suitable for | Tubes |
Min./max. temperature resistance | -50 to 80 °C |
Datasheets(X)
CAD data (available after login)