Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Plastic expanding rivet without cap, with multiple slits

Plastic expanding rivet without cap multiple slits
MP-MB-EXPNDRRIV-PLA-PA6.6-BLACK

Art.-no. 0501104084
EAN 4049557645124

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

For quick fastening of metal sheets, cardboard and plastics

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

In the automotive industry and in all areas of fastening technology

Min./max. drill hole diameter

6-6.1 mm

Min./max. attachment thickness

1.5-6 mm

Head diameter (A)

10 mm

Head height (B)

1.3 mm

Colour

Black

Material

PA 66 - Polyamide

Corresponds to original spare part number

A0009908492

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information