Plastic expanding rivet, type S
Plastic expanding rivet with special shape
MP-BMW-RIVET-PLA-DECORATIVEGRIP
Art.-no.
0501105041
EAN 4024835479363
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 4.8-5 mm |
Min./max. attachment thickness | 0.9-2.5 mm |
Head diameter (B) | 12 mm |
Head height (C) | 1.5 mm |
Length of expanding mandrel (D) | 9.4 mm |
Diameter of expanding mandrel (A) | 5.6 mm |
Colour | Black |
Corresponds to original spare part number | 51711928946 |