Plastic frame anchor W-FRAH 10 steel zinc plated
Plastic frame anchor W-FRAH 10 steel zinc plated
ANC-(W-FRAH10)-(ZN)-TX40-WS13-10-10X80
Register now and access more than 125,000 products
Anchor diameter | 10 mm |
Anchor length (l) | 80 mm |
Max. attachment height (t fix) | 10 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Through-hole in the component to be connected (d f) | 11 mm |
Fire resistance rating | R90 |
Type description | W-FRA |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)