Plastic frame anchor W-IFRC 10 stainless steel A4
ANC-(W-IFR10)-C-A4-M10X200
Art.-no. 5912100513
EAN 4065233024977
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Anchor diameter | 10 mm |
Anchor length (l) | 200 mm |
Max. attachment height (t fix) | 130 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Through-hole in the component to be connected (d f) | 11 mm |
Fire resistance rating | R90 |
Material of screw | Stainless steel A4 |
Surface of the screw | Plain |
Type description | W-IFR 10 stainless steel A4 CSK Head |