Plastic frame anchor W-IFRH 10 stainless steel A4
Plastic frame anchor W-IFRH 10 stainless steel A4
ANC-(W-IFR10)-H-A4-M10X80
Register now and access more than 125,000 products
Anchor diameter | 10 mm |
Anchor length (l) | 80 mm |
Max. attachment height (t fix) | 10 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Through-hole in the component to be connected (d f) | 11 mm |
Fire resistance rating | R90 |
Material of screw | Stainless steel A4 |
Surface of the screw | Plain |
Type description | W-IFR 10 stainless steel A4 Hex Head |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)