Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Plastic frame anchor W-IFRH 10 steel zinc plated

Plastic frame anchor W-IFRH 10 steel zinc plated
ANC-(W-IFR10)-H-M10X100

Art.-no. 5912100612

EAN 4062856408306

Individual price display after login
Plastic frame anchor W-IFRH 10 steel zinc plated

Art.-no. 5912100612

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor diameter

10 mm

Anchor length (l)

100 mm

Max. attachment height (t fix)

30 mm

Nominal drill-bit diameter (d 0)

10 mm

Through-hole in the component to be connected (d f)

11 mm

Fire resistance rating

R90

Material of screw

Steel

Surface of the screw

Zinc plated

Type description

W-IFR 10 steel zinc plated Hex Head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information