Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Plastic guard with bypass

Plastic guard with bypass
PLAGUA-F.BLWOUTGUN-D100MM

Art.-no. 071492 23

EAN 4066443142888

Individual price display after login
Plastic guard with bypass

Art.-no. 071492 23

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For blow guns
Notice

Bypass function: If a surface is too close, the air will escape to the side. The pressure on objects is thus reduced to max. of 1.6 bar.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter

100 mm

Length

36.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information