Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Plastic hand sanding block

Plastic Hand Sanding Block
SNDBLOCK-PLA-212X105MM

Art.-no. 0899700321

EAN 4011231844420

Individual price display after login
Plastic hand sanding block

Art.-no. 0899700321

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Robust plastic sanding block with two sandpaper holders and an abrasive pad with soft plastic backing.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

212 x 105 x 105 mm

Length

212 mm

Width

105 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information