Plastic hexagon nut
Plastic hexagon nut
PLANUT-MB-COVER-TUNNEL-D16
Register now and access more than 125,000 products
![]() | |
Suitable for screw | Diameter 5.0 mm |
Flange diameter | 16.00 mm |
Height | 11.00 mm |
Width across flats | 10 mm |
Material | PA 6 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 16131176747, A0039900251 |
Datasheets(X)