Plastic rivet opened without pin
Plastic retaining clip open
MP-TOYOTA-PLUG-PLA-BLACK-D15,0
Register now and access more than 125,000 products
![]() | |
Min./max. drill hole diameter | 6-6 mm |
Min./max. attachment thickness | 1.50-3.00 mm |
Head diameter | 15.00 mm |
Head height | 3.00 mm |
Length below head (C) | 15.00 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Lexus, Toyota |
Corresponds to original spare part number | 9046709084 |
Installation location | Bodywork, Universal |
Datasheets(X)