Plastic rivet opened without pin
Plastic retaining clip open
PLARIV-WO.PIN-BMW-INTERIORCOVERING
Register now and access more than 125,000 products
![]() | |
Min./max. drill hole diameter | 6.50-6.50 mm |
Min./max. attachment thickness | 1.80-3.60 mm |
Head diameter | 12.00 mm |
Head height | 1.00 mm |
Length | 15.00 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | BMW, MINI |
Corresponds to original spare part number | 51441854624 |
Installation location | Universal |
Datasheets(X)