Plastic rivet without pin, type S
Plastic retaining clip open
MP-TOYOTA-PLUG-PLA-BLACK
Register now and access more than 125,000 products
![]() | |
Min./max. drill hole diameter | 9.80-10.00 mm |
Min./max. attachment thickness | 1.50-3.00 mm |
Head diameter | 14.00 mm |
Head height | 2.50 mm |
Length below head (C) | 15.05 |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Lexus, Toyota |
Corresponds to original spare part number | 904670906901 |
Installation location | Bodywork |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)