Plastic sheet metal nut, type S
Plastic speed nut custom design
MP-TOYOTA-INSERTNUT-PLA-BLACK
Register now and access more than 125,000 products
![]() | |
Drill hole diameter | 5.50 mm |
Min./max. attachment thickness | 1.00-2.00 mm |
Length (A) | 30.00 mm |
Width (B) | 20.00 mm |
Height (C) | 15.70 mm |
Distance between centre of hole and edge (D) | 12.00 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Lexus, Toyota |
Corresponds to original spare part number | 5387914010 |
Suitable for screw | Diameter 4.2 mm |
Datasheets(X)