Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Plastic spacer bolts with female/male thread

Spacer stud plastic female/male thread
STUD-SPCE-PLA-ET/IT-WS6-M3X6MM

Art.-no. 0968200406

EAN 4011231893138

Individual price display after login
Plastic spacer bolts with female/male thread

Art.-no. 0968200406

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter

M3

Length (L)

6 mm

Female-thread length (c)

3.5 mm

Male thread length (B)

8 mm

Width across flats (SW)

6 mm

Material

PA 6.6 - Polyamide

Flammability

Self-extinguishing as per UL94 HB

Max. temperature resistance

110 °C

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information