Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Plastic spatula

Plastic finishing spatula
SRFSPTLA-PVC-115X78X1MM

Art.-no. 08994711

EAN 4011231843614

Individual price display after login
Plastic spatula

Art.-no. 08994711

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For applying and smoothing filler and plaster over smaller areas

Flexible plastic blade

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mixing, applying and smoothing of fillers, fillings, putty and sealants.

Instructions

The flexibility of the surface spatula ensures easy cleaning. To do so, allow the applied material to dry and, by bending the surface spatula, flake the hardened filling material off to leave behind a clean tool. If non-hardening material is used or the layer on the spatula is too thin to flake off, it can be cleaned with solvents.

Width

115 mm

Material of blade

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information