Plastic trim staple
Plastic trim staple, others
TRMSTPL-PLA-DB
Art.-no. 050014313
EAN 4066443138669
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width of head | 16.00 mm |
Length of head | 18.00 mm |
Colour | Colourless |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Mercedes-Benz, Smart |
Corresponds to original spare part number | A2019880378 |
Installation location | Bodywork |