Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Plus 2-spiral stone drill

Plus 2-spiral stone drill
DRL-HAM-PLUS-D20-L200-WL150MM

Art.-no. 0648200200

EAN 4011231536165

Individual price display after login
Plus 2-spiral stone drill

Art.-no. 0648200200

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Long hammer drill bit
  • Suitable for concrete and reinforced concrete, sandstone-lime bricks and masonry
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Recommendations


To ensure a long service life for your long drill bit, we recommend that you take the following precautions


Bring the drill bit into contact with the material to be drilled before activating the hammer drill


Clear the bit every 5 to 10 cm of drilling


Make a pilot hole of the same Ø with a shorter drill bit

Diameter (Ø)

20.0 mm

Length

200 mm

Working length

150 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information