Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic Brush Grinder DBS 3600

Pneumatic brush sander DBS 3600
BRSHSNDR-PN-DBS3600

Art.-no. 07033601

EAN 4045989890460

Individual price display after login
Pneumatic Brush Grinder DBS 3600

Art.-no. 07033601

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very lightweight and handy drive machine to save you time when removing underbody seal, sealing compounds, paint, rust and films

Very light and handy


Composite* housing provides greater comfort to the user



No heating up of treated areas


Smooth and uniform finishing



No smearing or loading of the tools


Avoids areas to be reworked due to stains and scratches generally caused by the friction if compared to those caused by ordinary grinders or sanders.



Cost-Saving


Longer service life of the accessories (brushes and fleeces)



Time-saving


Significantly faster work progress



* Composite is a blend of two or more materials of different origin (such as resins, fibers and cellulose), which has the characteristic lightness and high impact resistance.

Notice
  • 07033600 - bare tool

  • 07033601 - set
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Particularly well suited for cleaning of weld beads, seams, metal surfaces, wood and plastics.

  • Removal of blooming discoloration, cinder, rust, corrosion, dirt and oxide, layers, coatings, paint, old paintwork, synthetic resins, adhesives, gasket residue, cement and concrete residue.

  • Structuring, strip deadening, preparing and roughing of surfaces.

  • Light deburring jobs.

  • Cleaning of vehicle undersides as well as other diversified work in car body shops.
Pneumatic Brush Grinder DBS 3600 including:
2 x
Nylon Sanding Fleece Disc for interchangeable clamping mandrel

SNDDISC-NYLFAB-D100MM

Quantity: 2 x
Rubber Eraser Waterbased
1 x
Rubber Eraser Waterbased

SHTERSR-RBR-(F.DBS3600-07033600)-D105MM

Description: For fast and easy removal of films, stickers and adhesive residues on metallic and paint surfaces.
Quantity: 1 x
Rubber eraser Waterbased
1 x
Rubber eraser Waterbased

SHTERSR-F.SM6902

Description: For fast and easy removal of films, stickers and adhesive residues on metallic and paint surfaces.
Quantity: 1 x
1 x
Brush belt, coarse

BRSHBL-COA-PGP-DBS3500

Description:
23 mm
Especially suitable for applications involving welding seams, contours and edges. With sand blasting effect, ensures a good primer for tin coating and trowel application
Quantity: 1 x
Brush belt, fine
1 x
Brush belt, fine

BRSHBL-FN-PGP-DBS3500-L23MM

Description:
23 mm
Ideal for derusting and cleaning work as well as for the removal of sealants from grey cast iron
Quantity: 1 x
1 x
Brush belt, fine

BRSHBL-FN-PGP-DBS3500-L11MM

Description:
11 mm
Ideal for derusting and cleaning work as well as for the removal of sealants from grey cast iron
Quantity: 1 x
Brush belt, coarse
1 x
Brush belt, coarse

BRSHBL-COA-PGP-DBS3500-L11MM

Description:
11 mm
Especially suitable for applications involving welding seams, contours and edges. With sand blasting effect, ensures a good primer for tin coating and trowel application
Quantity: 1 x
ADAPTOR WIRE BRUSH
1 x
ADAPTOR WIRE BRUSH

ADAPT-F.DBS3600-PGP-23MM

Description: For mounting the wire brushes
Quantity: 1 x
ADAPTOR WIRE BRUSH
1 x
ADAPTOR WIRE BRUSH

ADAPT-F.DBS3600-PGP-11MM

Description: For mounting the wire brushes
Quantity: 1 x
ADAPTOR NYLON RUBBER WHEEL
1 x
ADAPTOR NYLON RUBBER WHEEL

ADAPT-F.DBS3600-PGP-DOUBLE-NWOVN-NYLON

Description: For mounting nylon rubber wheel
Quantity: 1 x
ADAPTOR NYLON RUBBER WHEEL
1 x
ADAPTOR NYLON RUBBER WHEEL

ADAPT-F.DBS3600-PGP-SINGLE-NWOVN-NYLON

Description: For mounting nylon rubber wheel
Quantity: 1 x
Machine case
1 x
Machine case

CASE-ORSYBULL-MASTER

Description: ORSY® BULL machine cases
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information