Pneumatic Caulking Gun
Pneumatic cartridge gun Standard
CARTGUN-PN-STANDARD-310ML
Register now and access more than 125,000 products
Ergonomic design with Aluminum body
- Lightweight
- Easy to handle
- Great balance
Trigger with great sensitivity
Provides excellent control of the application
Stem in carbon steel
- High resistance
- High durability
Suitable for | 310 ml cartridge |
Length | 305 mm |
Connection thread | 1/4 inch |
Weight of machine | 1.100 kg |
Max. operating pressure | 90 psi |
Datasheets(X)