Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic Impact Wrench Kit DSS ½'' H

PN-impact wrench Standard DSS 1/2 inch set 14pcs
IMPWRNCH-PN-SET-07037560

Art.-no. 07037561

EAN 4058794250084

Individual price display after login
Pneumatic Impact Wrench Kit DSS ½'' H

Art.-no. 07037561

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pure power through the most challenging automotive (passenger cars) and jobsite tasks with a lightweight design that ensures the maximum comfort to the user. Recommended max. bolt size: M15

Pneumatic impact wrench


  • Outstanding power-to-weight ratio for 1/2 inch (12.7 mm) pneumatic tools

  • High performance twin hammer impact mechanism and heavy duty hammer system provides up to 860 Nm of maximum torque in reverse

  • Handle exhaust to direct air away from operator and work area

  • Six-position power management operated by turn-knob in forward & reverse

  • Rubber-coated and ergonomically shaped handle, balanced center of gravity position and handling


Impact socket wrench inserts


  • Comply with DIN 3129

  • The drop-forged special steel guarantees high resistance to breakage and wear, thereby increasing the service life

  • Locking with a pin and O-ring prevents the impact socket wrench from becoming detached from the drive tool, thereby guaranteeing a high level of work safety
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pneumatic Impact Wrench Kit DSS ½'' H including:
1 x
Pneumatic impact screwdriver DSS 1/2 Standard

IMPWRNCH-PN-(DSS1/2IN STANDARD)

Description: High-quality impact screwdriver in robust, aluminum alloy housing, with best performance in its class
Quantity: 1 x
Oiler/Mist lubricator
1 x
Oiler/Mist lubricator

MIST OILER

Quantity: 1 x
1/2 inch impact socket wrench insert hexagon, metric, short
1 x
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS17

Description:
17 mm
Quantity: 1 x
1/2 inch impact socket wrench insert hexagon, metric, short
1 x
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS19

Description:
19 mm
Quantity: 1 x
1/2 inch impact socket wrench insert hexagon, metric, short
1 x
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS21

Description:
21 mm
Quantity: 1 x
1/2 inch impact socket wrench insert hexagon, metric, short
1 x
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS27

Description:
27 mm
Quantity: 1 x
1/2 inch impact socket wrench insert hexagon, metric, short
1 x
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS10

Description:
10 mm
Quantity: 1 x
1/2 inch impact socket wrench insert hexagon, metric, short
1 x
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS12

Description:
12 mm
Quantity: 1 x
1/2 inch impact socket wrench insert hexagon, metric, short
1 x
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS13

Description:
13 mm
Quantity: 1 x
1/2 inch impact socket wrench insert hexagon, metric, short
1 x
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS14

Description:
14 mm
Quantity: 1 x
1/2 inch impact socket wrench insert hexagon, metric, short
1 x
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS22

Description:
22 mm
Quantity: 1 x
1/2 inch impact socket wrench insert hexagon, metric, short
1 x
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS24

Description:
24 mm
Quantity: 1 x
Empty Case
1 x
Empty Case

CASE-EMPTY-(1/2ZO HS)-BLCK-L355XW255XH93

Quantity: 1 x
1/2 inch power extension with 1/2 inch square drive and ball lock
1 x
1/2 inch power extension with 1/2 inch square drive and ball lock

EXT-1/2IN-L125MM

Description:
1/2 inch
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information