Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Pneumatic Ratchet Screwdriver DRS 1/2'' Standard

RTCHSCRDRIV-PN-DOUBLE-4CFM-1/2INCH

Art.-no. 0703886120

EAN 4068362071300

Individual price display after login
Pneumatic Ratchet Screwdriver DRS 1/2'' Standard

Art.-no. 0703886120

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Compact, lightweight and durable ratchet driver with speed regulation

Advanced & durable head design


  • Suitable for use in hard-to-reach places.

  • Provides superior longer life.


Right/left directional switch is in a recess


Prevents inadvertent switching.



Easy speed control


Optimum adjustment to application.



Precision planetary gear.


Greater transmission of force and longer service life.



Middle Exhaust


Improved air outlet provides comfort on handling and safety (avoids direct skin exposure to air stream)



Outlet air guided toward rear, away from working area.


No air outlet in the working area.


Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used for body shop work, radiator maintenance (removal & replacement), spark plugs removal, water pump.

Max. torque

68 Nm

Length

350 mm

Operating pressure

6.9 mbar

Air consumption

4 Cubicfeet/minute

Min. hose inner diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information