Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic angle grinder DWS 125 standard

Pneumatic angle grinder DWS 125 Standard
ANGLGRIND-PN-STANDARD-5IN

Art.-no. 07038570

EAN 4050641028075

Individual price display after login
Pneumatic angle grinder DWS 125 standard

Art.-no. 07038570

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful, handy machine for sanding, cutting and roughing work

Fast, efficient working in tight quarters


Powerful 0.85hp (640W) high performance motor



Extremely versatile


  • Fits a wide range of discs (100-115-125mm)

  • Left & right side handle for lefty and righty handling


Smooth, low vibration and quiet operation


Spiral bevel gears with uniformed teeth shape in angle head



Motor speed controller


Virtually eliminates over speed and prevents grinding wheel from shattering



Built-in Comfort Grip


Reduces the fatigue



Quick and easy to replace the disc


Spindle stop



No exhaust air in the working area


Exhaust air conducted to the rear

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Excellent for weld preparation and smoothing, rust removal, deburring and blending of steel, cast iron and aluminum

Washer diameter

65 mm

Rotation speed

11000 rpm

Power output

600 W

Operating pressure

90 psi

Weight of machine

2 kg

Air consumption

5 Cubicfeet/minute

Min. hose inner diameter

10 mm

Length

235 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information