Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic blow-off pen 1500 series

Pneumatic blow-out pin duralaluminium body 1500
BLWOUTPIN-PN-SERIES1500-12BAR-118MM

Art.-no. 071493 01

EAN 4061975254252

Individual price display after login
Pneumatic blow-off pen 1500 series

Art.-no. 071493 01

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Adjustable flow rate, compact pocket size blow-off pen

Adjustable flow rate


Air flow set by turning shaft. The nozzle diameter of 3 mm allows for a max. flow rate of 360 l/min at 6 bar.



Small and practical


Short length of 119 mm



Can be used immediately


Integrated 7.2 mm coupling plug allows direct connection with a compressed air coupling.



Robust design


Durable aluminium housing with Perbunan seal.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For targeted cleaning of cylinder heads, brakes, alloy rims, tools and other parts soiled by loose residues.

Instructions

Turn the shaft clockwise or anticlockwise. Increasing and decreasing airflow.

Pipe length

57 mm

Air consumption

360 l/min

Max. operating pressure

12 bar

Nozzle hole diameter

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information