Pneumatic chipping hammer PCH 10
Pneumatic chipping hammer PCH 10
CHPNGHAM-PN-PCH 10
Register now and access more than 125,000 products
Rugged aluminum housing
Provides very long service life.
Ergonomically shaped handle with adjustable trigger.
The device is very handy and user-friendly. The impact power is continuously and precisely controllable.
Built-in air regulator
Convenient and easy to adjust. Ensures that air tools receive the correct air pressure for proper operation.
Practical plastic case and comprehensive accessories in scope of delivery.
Including retaining spring and five chisels made of special steel for a long service life.
- Chisel hammer is not suitable for working with concrete.
- When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in the scope of delivery
Extraction of body panels and for the rough removal of coatings or scaling of metal parts.
Tool holding device | Hexagon shank, 10 mm/round shank, 10.2 mm |
Operating pressure | 90 psi |
Air consumption | 113 l/min |
Max. impact rate | 3200 rpm |
Piston diameter | 0.401 in |
Length | 171 mm |
Weight of machine | 1.6 kg |
Datasheets(X)