Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic drill DBM 10-RL Standard

Pneumatic drill DBM 10-RL Standard
DRL-PN-DBM10-NPT-10MM

Art.-no. 07037980

EAN 4050641484536

Individual price display after login
Pneumatic drill DBM 10-RL Standard

Art.-no. 07037980

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very compact and handy reversible drill with 10mm high quality keyless drill chuck

Work precisely and efficiently


The ergonomic design, lightweight and low vibration



Maximum power transmission and long service life


Precision planetary gearbox



High-quality keyless chuck up to 3/8''(10 mm)


Increases the service lifetime and convenience (quick drill bit changing)



Conveniently located forward/reverse selector


One-handed foward/reverse switch operation



Handle exhaust


Directs air away from operator and workplace

Notice
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaGreat for all types of maintenance, general auto and truck work along with body shop work

Drill chuck holder

3/8 inch x 24 UNF

Max. drill chuck span width

10 mm

Max. idle speed

1800 rpm

Power output

368 W

Operating pressure

90 psi

Air consumption

113 l/min

Min. hose inner diameter

10 mm

Weight of machine

1.1 kg

Length x width x height

201 x 39 x 132 mm

Thread type x nominal diameter in inches

NPT 3/8 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information