Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic drill DBM 10-RL plus

Pneumatic drill, DBM 10-RL plus
DRL-PN-(DBM10 RL)-PLUS-10MM
DBM 10-PLUS

Art.-no. 07037960

EAN 4045727727157

Individual price display after login
Pneumatic drill DBM 10-RL plus

Art.-no. 07037960

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Especially lightweight, handy drill with quick-action drill chuck. Right/left changeover with 10 mm drill chuck.

Keeps hands warm


Plastic handle



Low-fatigue, pleasant work


Lightweight and compact design, low-vibration



Low noise


Integrated silencer



Robust


High-quality drill chuck



Maximum power transmission and long service life


Precision planetary gearbox



Good speed control


Touch-sensitive trigger

Notice
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.

  • Supplied without plug-in nipple.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drill chuck holder

3/8 inch x 24 UNF

Max. drill chuck span width

10 mm

Max. idle speed

1700 rpm

Power output

335 W

Operating pressure

6.3 bar

Air consumption

96 l/min

Min. hose inner diameter

9 mm

Weight of machine

1 kg

Length x width x height

180 x 170 x 50 mm

Thread type x nominal diameter in inches

R 1/4 in

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Small mist lubricator for pneumatic tools

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information