Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic drill DBM 13-RL

Pneumatic drill DBM 13-RL, reversible
DRL-PN-(DBM13-RL)-13MM

Art.-no. 07038970

EAN 4058794510294

Individual price display after login
Pneumatic drill DBM 13-RL

Art.-no. 07038970

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Especially robust, handy drills with 13mm keyed drill chuck

Light, compact design.


Reduced vibrations. Low-fatigue, pleasant working conditions.



Enhanced durability.


Motor with planetary gears for long life and smooth operation



Conveniently located forward/reverse selector


One-handed reverse switch operation



Good speed control


Touch-sensitive trigger



High-quality keyed chuck


Absolute straightness and alignment



Handle exhaust


Reduces noise and directs air away from operator and workplace

Notice
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the segments of blacksmiths, carpenters, car/truck repairing and industrial maintenance in a wide variety of materials such as steel, wood and plastic.

Drill chuck holder

3/8 inch x 24 UNF

Max. drill chuck span width

13 mm

Max. idle speed

400 rpm

Power output

0.5 hp

Operating pressure

90 psi

Air consumption

113 l/min

Min. hose inner diameter

9 mm

Weight of machine

1.6 kg

Length x width x height

222 x 37 x 193 mm

Thread type x nominal diameter in inches

NPT 1/4 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information