Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic extended angle grinder DTS 100

Extended angle grinder DTS 100
EXTDANGLGRIND-PN-(DTS 100)

Art.-no. 57142000

EAN 4046777091281

Individual price display after login
Pneumatic extended angle grinder DTS 100

Art.-no. 57142000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The long arm and low overall height make it ideal for cutting sheet metal and steel in hard-to-reach places.

Ideal for use in tight spaces


Low overall height of the grinding head (just 50 mm)



Comfortable working over extended periods


Thermally insulated handle



Simple, quick disc change


Spindle lock



Tool-free adjustment


Lockable protective hood can be adjusted without tools in eleven different positions and therefore adjusted to suit the specific application.

Notice
  • When used regularly, the oil should be topped up via the compressed air supply every day.

  • Compressed air connection not included in scope of delivery.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DTS 100

Rotation speed

14000 rpm

Washer diameter

100 mm

Power output

700 W

Operating pressure

6.3 bar

Air consumption

113 l/min

Connection thread

1/4 inch

Min. hose inner diameter

9 mm

Weight of machine

1.7 kg

Length

377 mm

Sound-pressure level

85.5 dB

Vibration

3.8 m/s²

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Cutting disc Speed for stainless steel

CUTDISC-SP-GRN-A2-SR-TH1,0-BO10,0-D100MM

Very good cutting performance with a long service life
x 25 pcs
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information