Pneumatic hose reel DSA-S
Pneumatic safety hose reel DSA-S
REEL-PNHOSE-(DSA 8-S)-1/2IN-13MM-L8M
Register now and access more than 125,000 products
- Safe and comfortable working
- The hose is guided from left to right while being wound up, preventing knots
- The brake function minimises the risk of the hose being flung around in an uncontrolled manner if it is inadvertently released
- The robust, enclosed plastic housing protects the hose and the rolling mechanism from dust and other contaminants
- High resistance to kinking with an extremely low weight as well as resistance to oils and solvents
- Excellent behaviour in low and high temperature ranges
- High-quality polyurethane (PUR) hose
- High flow capacity hose, plus innovative connection valve on the winder
- No drop in pressure for increased efficiency and lower costs
- Can be mounted on the wall, ceiling or floor as the mounting bracket ensures secure attachment to flat surfaces
- The hose can be replaced without having to open the housing
Type description | DSA 8-S |
Design | With R 1/2 inch external thread |
Hose length | 8 m |
Inner hose diameter | 13 mm |
Supply-hose length | 1.5 m |
Pneumatic connection | 1/2 inch BSP |
Hose length (from stopper ball) | 25 cm |
Outer diameter of hose | 18 mm |
Max. pressure | 10 bar |
Width | 496 mm |
Height | 397 mm |
Length | 190 mm |
Min./max. temperature conditions | -20 to 60 °C |
Internal diameter of supply hose | 13 mm |
Outer diameter of supply hose | 18 mm |
Material of housing | Plastic |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!