Pneumatic impact screwdriver DSS 1/2'' MINI
Pneumatic impact wrench DSS 1/2 inch mini
IMPWRNCH-PN-DSS-MINI-1/2IN
Art.-no. 57143060
EAN 4056807149042
Register now and access more than 125,000 products
Long service life and optimal balance distribution
Rugged, well-balanced unit in aluminium housing.
Extremely compact and powerful twin-hammer mechanism
High power development with the length in 97mm and low weight, up to 678 Nm Max.torque.
Optimum and user-friendly adjustment to any application, at any time
Three-stage power setting for both clockwise and anti-clockwise rotation.
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- The operating torque is the torque usually achieved under average working conditions. It depends on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).
- When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.
- Plug-in nipple not included in the scope of delivery.
Datasheets(X)
Type description | 1/2'' Stubby impact wrench |
Tool holding device | 1/2-inch external square |
Max. working torque | 370 Nm |
Max. releasing torque | 678 Nm |
Sound-pressure level | 86 dB |
Vibration | 2.8 m/s² |
Operating pressure | 6.3 bar |
Weight of machine | 1.35 kg |
Min. hose inner diameter | 9 mm |
Air consumption | 136 l/min |
Connection thread | 1/4 inch |
Length x width x height | 98 x 75 x 173.5 mm |