Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic impact wrench DSS 1/2 inch BASIC

Pneumatic impact wrench DSS 1/2 inch BASIC
IMPWRNCH-PN-(DSS 1/2 IN BASIC)

Art.-no. 57143100

EAN 4062856953462

Individual price display after login
Pneumatic impact wrench DSS 1/2 inch BASIC

Art.-no. 57143100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Reliable high-quality impact wrench in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features
  • Excellent power-to-weight ratio

  • Up to 1,350 Nm max. breakaway torque at a weight of 2.0 kg

  • Reliable maximum performance values

  • High-quality double impact mechanism and cylinder with balanced 7-vane motor

  • 4-step power setting with convenient one-hand reversing ensures optimum, user-friendly adjustment for the relevant application

  • Good handling with non-slip handle for optimum control

  • Highly ergonomic soft handle with sensitive trigger and integrated silencer
Notice
  • Recommended maximum bolt size: M16

  • Impact wrenches are not torque wrenches. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench.

  • When the impact wrench is used regularly (e.g., for tyre maintenance), a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DSS 1/2" BASIC

Tool holding device

1/2-inch external square

Max. working torque

850 Nm

Max. releasing torque

1350 Nm

Sound-pressure level

93.8 dB

Vibration

11.65 m/s²

Operating pressure

6.3 bar

Weight of machine

2 kg

Min. hose inner diameter

9 mm

Air consumption

198 l/min

Connection thread

NPT 1/4 inch

Length x width x height

175 x 70 x 200 mm

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information