Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic jigsaw DST 380

Pneumatic jigsaw, DST 380
JIGSAW-PN-DST380
DST380

Art.-no. 0703881

EAN 4024835586658

Individual price display after login
Pneumatic jigsaw DST 380

Art.-no. 0703881

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust bodywork saw for long service life and tough applications.

Protects from unwanted activation


Safety valve lever



Pleasant to work with


Rubberised handle



Suitable for overhead work


Saw blade rotates 180°



Flexible use


Integrated power control to suit respective application



Precise setting of cutting depth


Adjustable guide

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for cutting aluminium, plastic, fibreglass (max. 4 mm) and sheet metal up to 1.6 mm

Type description

DST 380

Idle stroke speed

9500 rpm

Air consumption

170 l/min

Operating pressure

6.3 bar

Min. hose inner diameter

9 mm

Length

215 mm

Thread type x nominal diameter in inches

R 1/4 in

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Body saw blade with flat adapter

JIGSAWBLDE-MET-10PCS-CP-14TPI

Special quality for higher strength bodywork panels on vehicles
x 1 pcs
Body saw blade with flat adapter

JIGSAWBLDE-MET-10PCS-CP-18TPI

Special quality for higher strength bodywork panels on vehicles
x 1 pcs
Body saw blade with flat adapter

JIGSAWBLDE-MET-10PCS-CP-24TPI

Special quality for higher strength bodywork panels on vehicles
x 1 pcs
Body saw blade with flat adapter

JIGSAWBLDE-MET-10PCS-CP-32TPI

Special quality for higher strength bodywork panels on vehicles
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Small mist lubricator for pneumatic tools

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs
Female thread plug-in nipple

NPL-PN-BRS-IT-G1/4IN

Brass
Male thread plug-in nipple

NPL-PN-BRS-ET-G1/2IN

Brass
x 1 pcs
Male thread plug-in nipple

NPL-PN-BRS-ET-G1/4IN

Brass
Male thread plug-in nipple

NPL-PN-BRS-ET-G3/8IN

Brass
x 1 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information