Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic jigsaw DST 380 standard

Pneumatic jigsaw DST 380 Standard
JIGSAW-PN-STANDARD-6CFM-STROKE9000

Art.-no. 0703883

EAN 4058794434361

Individual price display after login
Pneumatic jigsaw DST 380 standard

Art.-no. 0703883

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Rugged body saw for service life and tough applications.

Protects from unwanted activation


Safety valve lever



Pleasant to work with


Rubberised handle



Suitable for overhead work


Saw blade rotates 180°



Flexible use


Integrated power control to suit respective application



Precise setting of cutting depth and increased blade life


Adjustable guide

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for cutting aluminum, plastic, fiberglass (max. 4 mm) and metal sheets up to 1.6 mm.

Type description

Pneumatic reciprocating saw

Idle stroke speed

9000 rpm

Air consumption

113 l/min

Operating pressure

90 psi

Min. hose inner diameter

10 mm

Length

235 mm

Stroke length

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information