Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic jigsaw WPS 4000

Pneumatic Jig Saw WPS 4000
JIGSAW-PN-WPS4000

Art.-no. 07038931

EAN 4046777677874

Individual price display after login
Pneumatic jigsaw WPS 4000

Art.-no. 07038931

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly powerful and bodywork jigsaw for the toughest applications involving passenger vehicles, HGVs, buses, special vehicle constructions etc.

State-of-the-art production sequence guarantees a high degree of precision


Designed for the toughest applications and a long service life



Extremely high level of traction thanks to the longer stroke


Suitable for cutting work on bodywork or bodywork support elements made from sheet steel or aluminium of up to 10 mm



Adjustable guide


Allows accurate adjustment of the cutting depth



Exhaust guidance away from the work area


Prevents dust and dirt from being stirred up



Rubberised and ergonomically designed handle


Ensures that the handle does not cool down during work

Notice

When used regularly, the machine should be lightly oiled via the pneumatic-air supply every day. The use of a mist lubricator is recommended. The operating pressure must be measured directly at the pneumatic tool.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wood, aluminium, composite materials, plastic, double and triple sheets of up to 6 mm and for thin sheets and higher-grade steels of up to 1 mm.

Type description

WPS 4000

Idle stroke speed

7000 rpm

Air consumption

360 l/min

Operating pressure

6.3 bar

Min. hose inner diameter

8 mm

Length

290 mm

Weight of machine

1.28 kg

Stroke length

20 mm

Pneumatic jigsaw WPS 4000 including:
Bodywork saw blade WPS 4000
0 x
Bodywork saw blade WPS 4000

JIGSAWBLDE-BDYWRK-WPS4000-10TPI-ALU

Description: Saw blades designed specifically for WPS 4000
Quantity: 0 x
Bodywork saw blade WPS 4000
0 x
Bodywork saw blade WPS 4000

JIGSAWBLDE-BDYWRK-WPS4000-18TPI-STDD

Description: Saw blades designed specifically for WPS 4000
Quantity: 0 x
Bodywork saw blade WPS 4000
0 x
Bodywork saw blade WPS 4000

JIGSAWBLDE-BDYWRK-WPS4000-18TPI-HM

Description: Saw blades designed specifically for WPS 4000
Quantity: 0 x
System case 8.4.1
0 x
System case 8.4.1

SYSCASE-8.4.1.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Small mist lubricator for pneumatic tools

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information