Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic multi-cutter DMC 2

Pneumatic multi-cutter DMC 2
MULTICTR-PN-(DMC 2)

Art.-no. 07038631

EAN 4053479080833

Individual price display after login
Pneumatic multi-cutter DMC 2

Art.-no. 07038631

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful unit used for removing adhered car windows, for vehicle body cutting tasks and for grinding corners and edges. Supplied in a case with three cutting blades.

Versatile hexagonal mount


For the use of conventional knives and accessory articles.



Oscillating movement


Mechanical separation without the creation of harmful smoke.



Safety switch for continuous speed control


No switching on accidentally; continuously adjustable blade oscillation rate.



Exhaust-air system with exhaust-air hose


Directs the exhaust air away from the user and working area.

Notice
  • When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removing adhered car windows, for vehicle body cutting tasks and for grinding corners and edges.

Type description

Multi-cutter

Min./max. idle orbital rate

0-20000 1/min

Operating pressure

90 psi

Air consumption

113 l/min

Min. hose inner diameter

3/8 in

Weight of machine

1 kg

Connection thread

1/4 inch

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Blade

KNIFE BLADE

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information