Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic multi cutter DMS 2

Pneumatic multi-cutter, DMS 2
MULTICTR-PN-DMS2

Art.-no. 07038621

EAN 4052703180875

Individual price display after login
Pneumatic multi cutter DMS 2

Art.-no. 07038621

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful unit for removing bonded windscreens, for cutting work on vehicle bodies and sanding work in corners and around edges.

For use with standard blades and accessories


Universal hex Mount



Mechanical cutting without harmful smoke development


Oscillating motion



No accidental switch-on and continuously adjustable blade oscillation rate


Exhaust air system with exhaust air hose



Deflects the exhaust air away from the user and work area



For prolonged machine life


High-quality ball bearings

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DMS 2

Min./max. idle orbital rate

0-20000 1/min

Operating pressure

6.3 bar

Air consumption

370 l/min

Min. hose inner diameter

8 mm

Tool holding device

Hexagon

Weight of machine

1.1 kg

Connection thread

1/4 inch

Width

42 mm

Height

67 mm

Pneumatic multi cutter DMS 2 including:
Exhaust-air system
1 x
Exhaust-air system

AIR HOSE

Quantity: 1 x
Open-ended wrench
1 x
Open-ended wrench

KEY

Quantity: 1 x
Double-headed wrench
1 x
Double-headed wrench

KEY

Quantity: 1 x
Oiler/Mist lubricator
1 x
Oiler/Mist lubricator

MIST OILER

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P40

For multi-cutter
x 50 pcs
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P60

For multi-cutter
x 50 pcs
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P80

For multi-cutter
x 50 pcs
U-shaped cutting knife

CUTKNFE-WNDWREP-U-L36MM

x 2 pcs
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information