Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic nailer DSN 5090 34°

Pneumatic nailer DSN 5090 34°
NLR-PN-DSN5090-34DGR
DSN5090 34°

Art.-no. 07035430

EAN 4045727695333

Individual price display after login
Pneumatic nailer DSN 5090 34°

Art.-no. 07035430

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful, light pneumatic nailer for processing half-head strip nails with a 30–34° angle

Protects delicate work surfaces


Tool-free depth adjustment



Variable applications


Dual-function switch for changing from single triggering to contact triggering, and adjustable reloading magazine for various nail sizes.



Long service life


with empty magazine detection and air filter built into the handle.



Specially designed trigger for safe work


Bites into the material and prevents the unit from slipping.



Easy to use


Lightweight magnesium housing with adjustable air delivery and belt hook

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Applications include pre-fabricated building construction, interior finishing, carpentry, rivet nailing, boxes and crates.

Suitable for min./max. nail length

50-90 mm

Suitable for min./max. nail diameter

2.9 - 3.3 mm

Min./max. magazine capacity

88-98 PCS

Air consumption per impact

3.69 l

Weight of machine

3.76 kg

Pneumatic connection

R 1/4 inch

Min./max. operating pressure

4.8-8.3 bar

Length

476 mm

Width

114 mm

Height

362 mm

Min. hose inner diameter

9 mm

Pneumatic nailer DSN 5090 34° including:
1 x
Nylon carrying bag with carrying strap

TLBG-(F.DSN22/34/DCN4590/KOMBI)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Half-head strip nail, 34°, with smooth shaft steel, plain

STRNL-HALFHD-RSN-PAPMG-2,9X63MM

x 6000 pcs
Half-head strip nail, 34°, with smooth shaft steel, plain

STRNL-HALFHD-RESN-PAPMG-2,9X75MM

x 5400 pcs
Half-head strip nail, 34°, with smooth shaft steel, plain

STRNL-HALFHD-RSN-PAPMG-3,1X82MM

x 4000 pcs
Half-head strip nail, 34°, with smooth shaft steel, plain

STRNL-HALFHD-RSN-PAPMG-3,1X90MM

x 4200 pcs
Small mist lubricator for pneumatic tools

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs
Pneumatic air quick-action coupling blocks in one direction

CUPL-QCKACTION-PN-BRS-7.2X9MM

Nominal width of 7.2 = 40 mm² with hose connection
Male thread plug-in nipple

NPL-PN-BRS-ET-G1/4IN

Brass
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information